Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: 57mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item # 45C501
  • Mfr. Model # 9001KR25BH13
Non-Illuminated Push Button, Type of Operator: 57mm Mushroom Head, Size: 30mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.
Show More Close
 

Technical Specifications

Item # 45C501
Mfr. Model # 9001KR25BH13
UNSPSC #39121512
Shipping Weight 0.37 lbs
Country of Origin Mexico *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator 57mm Mushroom Head
Head Material Plastic
Contact Form 1NO/1NC
Bezel Chrome Plated Zinc Die Cast
Color Black
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Features Finger-Safe Terminals
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions