Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 2UZA5
  • Mfr. Model # XB4BA45
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Non-illuminated push button comes complete with contact block, ready for easy installation. No-notch mounting. Meets IEC standards.
Show More Close
 

Technical Specifications

Item # 2UZA5
Mfr. Model # XB4BA45
UNSPSC #39121512
Catalog Page 244
Shipping Weight 0.17 lbs
Country of Origin France *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Plated Metal
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 4, 4X, 12, 13
IP Rating 65
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions