Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push

  • Item # 2EN14
  • Mfr. Model # 9001KR1BH5
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sometimes the difference between smooth operation and a dangerous accident can come down to as simple a decision as "On" or "Off". This is why push buttons are so critical; not only in an industrial setting, but wherever heavy machinery is used. Fast and easy installation.
Show More Close
 

Technical Specifications

Item # 2EN14
Mfr. Model # 9001KR1BH5
UNSPSC #39121512
Catalog Page 254
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Chrome Plated Die Cast Aluminum
Color Black
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Features Finger-Safe Terminals
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions