Check Availability
  • SCHNEIDER ELECTRIC 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 21AG29
  • Mfr. Model # XB4BA61
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 22mm nonilluminated push button features momentary action, and no-notch mounting. It comes complete with contact block, ready for easy installation.
Show More Close
 

Technical Specifications

Item # 21AG29
Mfr. Model # XB4BA61
UNSPSC #39121512
Catalog Page 244
Shipping Weight 0.16 lbs
Country of Origin France *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Chrome Plated Metal
Color Blue
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/Q600
Number of Operators 1
NEMA Rating 4, 4X, 13
IP Rating 65
Legend No Legend
Standards UL, CSA, CE, EN/IEC 60947-1, EN/IEC 60947-5-1
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions