Check Availability
  • SCHNEIDER ELECTRIC 

    NEMA Magnetic Motor Starter, 480VAC Coil Volts, Overload Relay Amp Setting: 90 to 270A

  • Item # 19YK35
  • Mfr. Model # T36GN23S7
NEMA Magnetic Motor Starter, 480VAC Coil Volts, Overload Relay Amp Setting: 90 to 270A
Qty
  • Web Price
    $22,079.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YK35
Mfr. Model # T36GN23S7
UNSPSC #39121521
Shipping Weight 93.0 lbs
Country of Origin Mexico *
Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 90 to 270A
Coil Volts 480VAC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 100
HP @ 3 Phase - 480V 200
Starter Type NEMA Style
Action Reversing
Hz 40/400
Number of Poles 3
Amps AC 270
NEMA Size 5
Width 19.3"
HP @ 3 Phase - 575V 200
HP @ 3 Phase - 208V 75
Height 20.3"
Depth 9.95"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms