Check Availability
  • SCHNEIDER ELECTRIC 

    NEMA Magnetic Motor Starter, 208VAC Coil Volts, Overload Relay Amp Setting: 45 to 135A

  • Item # 19YK26
  • Mfr. Model # T36FN23L6
NEMA Magnetic Motor Starter, 208VAC Coil Volts, Overload Relay Amp Setting: 45 to 135A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reversing starter provides high reliability and long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Electrically and mechanically interlocked; comes premounted on a baseplate with busbar interconnection for simple installation.
Show More Close
 

Technical Specifications

Item # 19YK26
Mfr. Model # T36FN23L6
UNSPSC #39121521
Shipping Weight 30.0 lbs
Country of Origin Czech Republic *
Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 45 to 135A
Coil Volts 208VAC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NO
HP @ 3 Phase - 240V 50
HP @ 3 Phase - 480V 100
Starter Type NEMA Style
Action Reversing
Hz 60
Number of Poles 3
Amps AC 135
NEMA Size 4
Width 13.58"
HP @ 3 Phase - 575V 100
HP @ 3 Phase - 208V 40
Height 11.96"
Depth 7.18"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms