Check Availability
  • SCHNEIDER ELECTRIC 

    NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 15 to 45A

  • Item # 19YK01
  • Mfr. Model # T36DN23G7S
NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 15 to 45A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reversing starter provides high reliability and long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Electrically and mechanically interlocked; comes premounted on a baseplate with busbar interconnection for simple installation.
Show More Close
 

Technical Specifications

Item # 19YK01
Mfr. Model # T36DN23G7S
UNSPSC #39121521
Shipping Weight 6.5 lbs
Country of Origin USA *
Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 15 to 45A
Coil Volts 120VAC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NC/1NO
HP @ 3 Phase - 240V 15
HP @ 3 Phase - 480V 25
Starter Type NEMA Style
Action Reversing
Hz 50/60
Number of Poles 3
Amps AC 45
NEMA Size 2
Width 5.19"
HP @ 3 Phase - 575V 25
HP @ 3 Phase - 208V 10
Height 8.61"
Depth 4.94"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms