Check Availability
  • SCHNEIDER ELECTRIC 

    NEMA Magnetic Motor Starter, 24VDC Coil Volts, Overload Relay Amp Setting: 9 to 27A

  • Item # 19YJ87
  • Mfr. Model # T36CN23BDS
NEMA Magnetic Motor Starter, 24VDC Coil Volts, Overload Relay Amp Setting: 9 to 27A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reversing starter provides high reliability and long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Electrically and mechanically interlocked; comes premounted on a baseplate with busbar interconnection for simple installation.
Show More Close
 

Technical Specifications

Item # 19YJ87
Mfr. Model # T36CN23BDS
UNSPSC #39121521
Shipping Weight 4.0 lbs
Country of Origin France *
Item NEMA Magnetic Motor Starter
Overload Relay Amp Setting 9 to 27A
Coil Volts 24VDC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form 1NC/1NO
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 10
Starter Type NEMA Style
Action Reversing
Hz 50/60
Number of Poles 3
Amps AC 27
NEMA Size 1
Width 4.39"
HP @ 3 Phase - 575V 10
HP @ 3 Phase - 208V 7-1/2
Height 6.64"
Depth 4.17"
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms