Check Availability
  • SCHNEIDER ELECTRIC 

    Motor Management System, DeviceNet Interface, 100 to 240VAC Control Voltage

  • Item # 6VLZ1
  • Mfr. Model # LTMR27DFM
Motor Management System, DeviceNet Interface, 100 to 240VAC Control Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VLZ1
Mfr. Model # LTMR27DFM
UNSPSC #39121520
Shipping Weight 1.15 lbs
Country of Origin China *
Item Motor Management System
Interface DeviceNet
Operating Voltage 690VAC
Current Range 1.35 to 27A
Control Voltage 100 to 240VAC
Depth 4.82"
Height 2.4"
Width 3.58"
For Use With Short Circuit Protection And A Contactor
Standards IEC/UL/CSA
* This product's country of origin is subject to change

Welcome Sign In