Check Availability
  • SCHNEIDER ELECTRIC 

    Motor Management System, Ethernet Modbus TCP Interface, 100 to 240VAC Control Voltage

  • Item # 6VLX8
  • Mfr. Model # LTMR08EFM
Motor Management System, Ethernet Modbus TCP Interface, 100 to 240VAC Control Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VLX8
Mfr. Model # LTMR08EFM
UNSPSC #39121520
Shipping Weight 1.15 lbs
Country of Origin China *
Item Motor Management System
Interface Ethernet Modbus TCP
Operating Voltage 690VAC
Current Range 0.40 to 8A
Control Voltage 100 to 240VAC
Depth 4.82"
Height 2.4"
Width 3.58"
For Use With Short Circuit Protection And A Contactor
Standards IEC/UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions