Check Availability
  • SCHNEIDER ELECTRIC 

    Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 120

  • Item # 4NLU3
  • Mfr. Model # DL1CJUS1204
Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life.
Show More Close
 

Technical Specifications

Item # 4NLU3
Mfr. Model # DL1CJUS1204
UNSPSC #39121533
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Miniature LED Bulb
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 120
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Average Bulb Life 7500 hr.
Light Technology LED
Light Color Red
Shatter-Resistant Yes
Bulb Min. Starting Temp. -25 Degrees C
Bulb Operating Temp. Range -25 Degrees to 55 Degrees C
Bulb Start Type Instant
Bulb Housing Polycarbonate
Bulb Power Source Plug and Play
Indoor/Outdoor Usage Indoor/Outdoor
Rough Service No
For Enclosed Fixtures Yes
High Output No
Bulb Manufacturers Warranty Length 18 months
* This product's country of origin is subject to change

Compliance and Restrictions