Check Availability
  • SCHNEIDER ELECTRIC 

    Miniature Circuit Breaker, 6 Amps, C Curve Type, Number of Poles: 2

  • Item # 2JXH7
  • Mfr. Model # 60141
Miniature Circuit Breaker, 6 Amps, C Curve Type, Number of Poles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature circuit breaker is listed for branch circuit protection when protecting the conductor to the equipment. The C Curve has a magnetic trip between 7 and 10 times rated current AC and 7 to 14 times for DC (general purpose applications).
Show More Close
 

Technical Specifications

Item # 2JXH7
Mfr. Model # 60141
UNSPSC #39121601
Catalog Page 193
Shipping Weight 0.55 lbs
Country of Origin France *
Item Miniature Circuit Breaker
Amps 6
Number of Poles 2
Curve Type C
AC Voltage Rating 120/240VAC
DC Voltage Rating 60/125VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Application Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, etc.
Min. Wire Size 18 AWG
Max. Wire Size 4 AWG
Length 4.21"
Width 1.41"
Depth 2.87"
Frame Size 35A/C60N
Standards UL 489 Listed, CSA C22.2 No. 5-02
Series 601
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms