Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 30mm Dia. Mushroom Head, Size: 22mm, Action: Maintaine

  • Item # 6HP57
  • Mfr. Model # ZB4BS42
Metal Push Button Operator, Type of Operator: 30mm Dia. Mushroom Head, Size: 22mm, Action: Maintaine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm Nonilluminated Push Buttons
• No-notch mounting NEMA rated: 1, 2, 3, 4, 4X, 12, and 13
Plastic models are for applications that require chemical resistance and/or double electrical insulation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.
Show More Close
 

Technical Specifications

Item # 6HP57
Mfr. Model # ZB4BS42
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.15 lbs
Country of Origin Czech Republic *
Item Push Button Operator
Size 22mm
Action Maintained Push / Turn To Release
Type of Operator 30mm Dia. Mushroom Head
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Black
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 66
Legend Emergency Stop
Standards UL, CSA, CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms