Check Availability
Metal Push Button Operator, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

  • Item # 5B512
  • Mfr. Model # 9001KR2U
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5B512
Mfr. Model # 9001KR2U
UNSPSC #39121512
Catalog Page 255
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push
Type of Operator Extended Button
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Multi
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Includes 1 Each Black, Red, Green, Yellow, Orange, Blue and White

* This product's country of origin is subject to change

Compliance and Restrictions