Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 45C497
  • Mfr. Model # 9001KR24L
Metal Push Button Operator, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C497
Mfr. Model # 9001KR24L
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push
Type of Operator 35mm Mushroom Head
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Blue
NEMA Rating 3, 3R, 4, 6, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Includes Set Screw
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.