Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained Pus

  • Item # 33HP39
  • Mfr. Model # ZB4BS84430
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Maintained Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HP39
Mfr. Model # ZB4BS84430
UNSPSC #39121512
Shipping Weight 0.17 lbs
Country of Origin Czech Republic *
Item Push Button Operator
Size 22mm
Action Maintained Push / Turn To Release
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Metal
Bezel Material Chromed Plated Metal
Color Red
NEMA Rating 1, 2, 3, 4, 4X, 12, 13
IP Rating 66
Legend No Legend
Standards EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C 4520, UL508, CSA C22.2 N.14
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.