Check Availability
Metal Push Button Operator, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Extended Button, Size: 30mm, Action: Momentary Push

  • Item # 2XVT8
  • Mfr. Model # 9001KR2B
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 2XVT8
Mfr. Model # 9001KR2B
UNSPSC #39121512
Catalog Page 255
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push
Type of Operator Extended Button
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Black
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.