Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pus

  • Item # 2EN45
  • Mfr. Model # 9001KR9P1
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EN45
Mfr. Model # 9001KR9P1
UNSPSC #39121513
Shipping Weight 0.53 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push / Maintained Pull
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color No Cap
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions