Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pus

  • Item # 2EN44
  • Mfr. Model # 9001KR9G
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Maintained Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oiltight, watertight, dust-tight operators have interchangeable ring nuts and meet major automotive standards. A complete push-button requires a contact block, sold separately. Notch-mount.
Show More Close
 

Technical Specifications

Item # 2EN44
Mfr. Model # 9001KR9G
UNSPSC #39121513
Catalog Page 255
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push / Maintained Pull
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Plastic
Bezel Material Chrome Die Cast Aluminum
Color Green
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.