Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 2EN37
  • Mfr. Model # 9001KR8G
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.
Show More Close
 

Technical Specifications

Item # 2EN37
Mfr. Model # 9001KR8G
UNSPSC #39121512
Catalog Page 267
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push / Maintained Intermediate / Momentary Pull
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Plastic
Bezel Material Chrome Die Cast Aluminum
Color Green
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Welcome Sign In