Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 2EN30
  • Mfr. Model # 9001KR4R
Metal Push Button Operator, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EN30
Mfr. Model # 9001KR4R
UNSPSC #39121512
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push
Type of Operator 35mm Mushroom Head
Basic Material Metal
Head Material Plastic
Bezel Material Chrome Die Cast Aluminum
Color Red
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions