Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Flush Button, Size: 30mm, Action: Maintained Push Key

  • Item # 2EN08
  • Mfr. Model # 9001KR133
Metal Push Button Operator, Type of Operator: Flush Button, Size: 30mm, Action: Maintained Push Key
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EN08
Mfr. Model # 9001KR133
UNSPSC #39121513
Shipping Weight 0.39 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push Key Lockable / Maintained Intermediate / Maintained Extended
Type of Operator Flush Button
Basic Material Metal
Head Material Metal
Bezel Material Chrome Die Cast Aluminum
Color No Cap
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close