Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Flush Button, Size: 30mm, Action: Maintained Push / Ma

  • Item # 2EN06
  • Mfr. Model # 9001KR131
Metal Push Button Operator, Type of Operator: Flush Button, Size: 30mm, Action: Maintained Push / Ma
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EN06
Mfr. Model # 9001KR131
UNSPSC #39121512
Catalog Page 255
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push / Maintained Intermediate / Maintained Extended Key Lockable
Type of Operator Flush Button
Basic Material Metal
Head Material Metal
Bezel Material Chrome Die Cast Aluminum
Color No Cap
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
Legend No Legend
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.