Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Emergency Break Glass Operator, Size: 30mm, Action: Ma

  • Item # 2EL29
  • Mfr. Model # 9001K15
Metal Push Button Operator, Type of Operator: Emergency Break Glass Operator, Size: 30mm, Action: Ma
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Emergency Break Glass Operator
Glass disc holds operator in depressed position. When disc is broken, button returns to normal extended position. Includes hammer and 5 discs.
30mm Nonilluminated Operators
• Notch-mount with contact blocks, sold separately NEMA rated 4 and 13 without boots Plastic models are NEMA 4X rated (corrosion-resistant)
Oiltight, watertight, and dusttight operators with interchangeable ring nuts meet major automotive standards. Interchangeable color inserts make design changes easy. A complete push button requires a contact block, sold separately.
Show More Close
 

Technical Specifications

Item # 2EL29
Mfr. Model # 9001K15
UNSPSC #39121512
Catalog Page 255
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Maintained Push
Type of Operator Emergency Break Glass Operator
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Black
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms