Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 60mm Mushroom Head, Size: 30mm, Action: Momentary Push

  • Item # 23Z301
  • Mfr. Model # 9001KR25BM
Metal Push Button Operator, Type of Operator: 60mm Mushroom Head, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonilluminated operator features an oiltight, watertight, and dust tight operator with interchangeable ring nuts and color inserts to make design changes easy. A complete push button requires a contact block, available separately.
Show More Close
 

Technical Specifications

Item # 23Z301
Mfr. Model # 9001KR25BM
UNSPSC #39121512
Catalog Page 255
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Push Button Operator
Size 30mm
Action Momentary Push
Type of Operator 60mm Mushroom Head
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Black
NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.