Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Push

  • Item # 21AG19
  • Mfr. Model # ZB4BS12
Metal Push Button Operator, Type of Operator: 40mm Mushroom Head, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AG19
Mfr. Model # ZB4BS12
UNSPSC #39121512
Shipping Weight 0.1 lbs
Country of Origin Czech Republic *
Item Push Button Operator
Size 22mm
Action Momentary Push
Type of Operator 40mm Mushroom Head
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Black
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 66
Legend No Legend
Standards EN/IEC 60947-1, EN/IEC 60947-5-1, UL, CSA, CE, RoHS
Includes Ronis 455 Key
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.