Check Availability
  • SCHNEIDER ELECTRIC 

    Metal Push Button Operator, Type of Operator: Booted Button, Size: 22mm, Action: Momentary Push

  • Item # 15V817
  • Mfr. Model # ZB4BPA3
Metal Push Button Operator, Type of Operator: Booted Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22mm Nonilluminated Push Buttons
• No-notch mounting NEMA rated: 1, 2, 3, 4, 4X, 12, and 13
Plastic models are for applications that require chemical resistance and/or double electrical insulation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.
Show More Close
 

Technical Specifications

Item # 15V817
Mfr. Model # ZB4BPA3
UNSPSC #39121512
Catalog Page 245
Shipping Weight 0.05 lbs
Country of Origin France *
Item Push Button Operator
Size 22mm
Action Momentary Push
Type of Operator Booted Button
Basic Material Metal
Head Material Aluminum-Zinc Alloy
Bezel Material Chrome Die Cast Aluminum
Color Green
NEMA Rating 1, 2, 3, 4, 4X, 13
IP Rating 66
Legend No Legend
Standards EN/IEC 60947-, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL508, CSA C22-2 n Degrees 16
* This product's country of origin is subject to change

Compliance and Restrictions