Check Availability
  • SQUARE D 

    Magnetic Motor Starter, 240VAC Coil Volts, NEMA Size: 1P, Starter Type: NEMA

  • Item # 20AZ19
  • Mfr. Model # 8536SCO2V03
Magnetic Motor Starter, 240VAC Coil Volts, NEMA Size: 1P, Starter Type: NEMA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position.
Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing. Class 20 thermal protection.
Show More Close
 

Technical Specifications

Item # 20AZ19
Mfr. Model # 8536SCO2V03
UNSPSC #39121521
Catalog Page 160
Shipping Weight 3.98 lbs
Country of Origin Mexico *
Item Magnetic Motor Starter
NEMA Size 1P
Amps AC 36
Coil Volts 240VAC
Enclosure NEMA Rating No Enclosure
Action Nonreversing
Number of Poles 2
HP @ 1 Phase - 120V 3
HP @ 1 Phase - 230V 5
Height 6.77"
Width 4.53"
Depth 4.22"
Standards UL Listed/CSA Certified
Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Starter Type NEMA
Hz 50/60
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms