Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Relay, 24VDC Input Voltage, 8.0 Amps, Relay Output Type

  • Item # 2GNP4
  • Mfr. Model # SR3B261BD
Logic Relay, 24VDC Input Voltage, 8.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Expandable design allows you to manage a simple automation system with multiple inputs and outputs without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving shape.
Show More Close
 

Technical Specifications

Item # 2GNP4
Mfr. Model # SR3B261BD
UNSPSC #39121514
Catalog Page 224
Shipping Weight 0.85 lbs
Country of Origin France *
Item Logic Relay
Input Voltage 24VDC
Output Type Relay
Amps 8.0
Number of Inputs 16
Number of Outputs 10
Counters 16
Timers 16
Clock Yes
Display LCD
Depth 2.34"
Height 4.24"
Width 4.91"
* This product's country of origin is subject to change

Compliance and Restrictions