Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Relay, 24VDC Input Voltage, 8.0 Amps, Relay Output Type

  • Item # 2GNG9
  • Mfr. Model # SR2B122BD
Logic Relay, 24VDC Input Voltage, 8.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Logic Relays and Extension Modules
• 16 counters and timers Integral display
Expandable design allows users to manage a simple automation system with multiple inputs and outputs, without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving design. Extension modules add inputs and outputs to customize systems for specific needs. Programming software No. 1CNL6 and PC connection cable No. 1CNL7 permit uploading programs from a PC, directly to multiple relays. Use for small machinery and supplemental large machinery automation systems, lighting management, security systems management, and HVAC management.
Show More Close
 

Technical Specifications

Item # 2GNG9
Mfr. Model # SR2B122BD
UNSPSC #39121514
Catalog Page 224
Shipping Weight 0.45 lbs
Country of Origin France *
Item Logic Relay
Input Voltage 24VDC
Output Type Relay
Amps 8.0
Number of Inputs 8
Number of Outputs 4
Counters 16
Timers 16
Clock Yes
Display LCD
Depth 2.34"
Height 4.24"
Width 2.80"
* This product's country of origin is subject to change

Compliance and Restrictions