Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Relay, 100 to 240VAC Input Voltage, 8.0 Amps, Relay Output Type

  • Item # 1CNL2
  • Mfr. Model # SR2A101FU
Logic Relay, 100 to 240VAC Input Voltage, 8.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Expandable design allows you to manage a simple automation system with multiple inputs and outputs without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving shape.
Show More Close
 

Technical Specifications

Item # 1CNL2
Mfr. Model # SR2A101FU
UNSPSC #39121535
Catalog Page 224
Shipping Weight 0.53 lbs
Country of Origin France *
Item Logic Relay
Input Voltage 100 to 240VAC
Output Type Relay
Amps 8.0
Number of Inputs 6
Number of Outputs 4
Counters 16
Timers 16
Clock No
Display LCD
Depth 3.90"
Height 3.50"
Width 2.50"
* This product's country of origin is subject to change

Compliance and Restrictions