Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Controller, 24VDC Input Voltage, 0.1 Amps, Relay Output Type

  • Item # 35ZV77
  • Mfr. Model # TM221ME32TK
Logic Controller, 24VDC Input Voltage, 0.1 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZV77
Mfr. Model # TM221ME32TK
UNSPSC #32101628
Shipping Weight 0.794 lbs
Country of Origin Taiwan *
Item Logic Controller
Input Voltage 24VDC
Output Type Relay
Amps 0.1
Slots 2
Number of Inputs 16 Digital, 2 Analog
Number of Outputs 16
Counters 4
Timers Programmable
Clock Yes
Display 7 Segment LED
Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), USB Mini (Prog.), SD Card
Memory 256 KB and 640 KB RAM
Depth 3.00"
Height 4.17"
Width 2.75"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In