Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Controller, 100 to 240VAC Input Voltage, 2.0 Amps, Relay Output Type

  • Item # 35ZV75
  • Mfr. Model # TM221ME16R
Logic Controller, 100 to 240VAC Input Voltage, 2.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZV75
Mfr. Model # TM221ME16R
UNSPSC #32101628
Shipping Weight 0.772 lbs
Country of Origin Taiwan *
Item Logic Controller
Input Voltage 100 to 240VAC
Output Type Relay
Amps 2.0
Slots 2
Number of Inputs 9 Digital, 2 Analog
Number of Outputs 7
Counters 4
Timers Programmable
Clock Yes
Display LED
Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), USB Mini (Prog.), SD Card
Memory 256 KB and 640 KB RAM
Depth 3.00"
Height 4.17"
Width 2.75"
* This product's country of origin is subject to change

Compliance and Restrictions