Check Availability
  • SCHNEIDER ELECTRIC 

    Logic Controller, 24VDC Input Voltage, 0.5 Amps, Relay Output Type

  • Item # 35ZV73
  • Mfr. Model # TM221M16T
Logic Controller, 24VDC Input Voltage, 0.5 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZV73
Mfr. Model # TM221M16T
UNSPSC #32101628
Shipping Weight 0.772 lbs
Country of Origin Taiwan *
Item Logic Controller
Input Voltage 24VDC
Output Type Relay
Amps 0.5
Slots 2
Number of Inputs 9 Digital, 2 Analog
Number of Outputs 7
Counters 4
Timers Programmable
Clock Yes
Display 7 Segment LED
Port Type Modbus Serial (2xRJ45 - RS232/RS485), USB Mini (Prog.), SD Card
Memory 256 KB and 640 KB RAM
Depth 3.00"
Height 4.17"
Width 2.75"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.