Check Availability
  • SCHNEIDER ELECTRIC 

    Joystick Operator, Action: Momentary, Contact Form: 1NO, Contact Rating: 10A @ 600VAC

  • Item # 6HM21
  • Mfr. Model # XD5PA22
Joystick Operator, Action: Momentary, Contact Form: 1NO, Contact Rating:  10A @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM21
Mfr. Model # XD5PA22
UNSPSC #39121534
Shipping Weight 0.15 lbs
Country of Origin France *
Item Joystick Operator
Action Momentary
Contact Form 1NO
Contact Rating 10A @ 600VAC
Number of Directions 2
NEMA Rating 4X, 13
Size 22mm
Joystick Material Plastic
Latching / Non-Latching Non-Latching
Direction of Operation Vertical
Bezel Double-insulated Plastic
IP Rating 66
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In