Check Availability
  • SCHNEIDER ELECTRIC 

    Joystick Operator, Action: Momentary, Contact Form: 2NO, Contact Rating: 10A @ 600VAC

  • Item # 6HM17
  • Mfr. Model # XD4PA22
Joystick Operator, Action: Momentary, Contact Form: 2NO, Contact Rating:  10A @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 22mm chrome joystick controller unit features no-notch mounting and 1-step, 1NO contact per direction. Complete with contact block for fast, easy installation.
Show More Close
 

Technical Specifications

Item # 6HM17
Mfr. Model # XD4PA22
UNSPSC #39121546
Catalog Page 244
Shipping Weight 0.25 lbs
Country of Origin France *
Item Joystick Operator
Action Momentary
Contact Form 2NO
Contact Rating 10A @ 600VAC
Number of Directions 2
NEMA Rating 4X, 13
Size 22mm
Joystick Material Metal
Latching / Non-Latching Non-Latching
Direction of Operation Vertical
NEMA Contact Rating Designation R300
Bezel Chromium Plated Metal
IP Rating 66
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions