Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Supplementary Protector, 32 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 6B029
  • Mfr. Model # MG24121
IEC Supplementary Protector, 32 Amps, Number of Poles:  1, 277VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This supplementary protector provides additional protection for sensitive or critical internal circuitry. It must be used with a circuit breaker or fuse. The B Curve has a magnetic trip between 3.2 and 4.8 times the rated current.
Show More Close
 

Technical Specifications

Item # 6B029
Mfr. Model # MG24121
UNSPSC #39121603
Catalog Page 193
Shipping Weight 0.25 lbs
Country of Origin France *
Item IEC Supplementary Protector
Amps 32
Number of Poles 1
Curve Type B
AC Voltage Rating 277VAC
DC Voltage Rating 65VDC
Max. AIR Rating 5 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Min. Wire Size 14 AWG
Max. Wire Size 2 AWG
Length 3.19"
Width 0.71"
Depth 3.00"
Standards UL 1077, CE, CSA, IEC
Series C60N
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms