Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Supplementary Protector, 13 Amps, Number of Poles: 1, Not Rated AC Voltage Rating

  • Item # 5RGT1
  • Mfr. Model # MGN61509
IEC Supplementary Protector, 13 Amps, Number of Poles:  1, Not Rated AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This supplementary protector provides additional protection for sensitive or critical internal circuitry. It must be used with a circuit breaker or fuse. The C Curve has a magnetic trip between 7 and 10 times the rated current for AC; 7 to 14 times for DC.
Show More Close
 

Technical Specifications

Item # 5RGT1
Mfr. Model # MGN61509
UNSPSC #39121601
Shipping Weight 0.25 lbs
Country of Origin China *
Item IEC Supplementary Protector
Amps 13
Number of Poles 1
Curve Type C
AC Voltage Rating Not Rated
DC Voltage Rating 250VDC
Max. AIR Rating 5 kA
Trip Type Thermal Magnetic
Terminal Connection Lug
Mounting DIN Rail
Min. Wire Size 10 AWG
Max. Wire Size 2 AWG
Length 3.19"
Width 0.71"
Depth 2.76"
Standards UL 1077, CE, CSA, IEC
Series C60H-DC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms