Check Availability
  • SCHNEIDER ELECTRIC 

    IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 20

  • Item # 6KYC1
  • Mfr. Model # LRD332L
IEC Style Overload Relay, 23 to 32A, 3 Poles, Manual Reset, Trip Class: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KYC1
Mfr. Model # LRD332L
UNSPSC #39121520
Shipping Weight 0.95 lbs
Country of Origin France *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
Overload Relay Current Range 23 to 32A
Trip Class - Overload 20
Number of Poles 3
Reset Type - Relay Manual
Body Height - Relay 4.84"
Body Width - Relay 2.16"
Body Depth - Relay 4.84"
Overall Height - Relay 4.84"
Sensing Method Bimetallic
Features Single Phase Sensitivity, Differential
Separate Mounting Yes
Kit Required for Retrofit Mtg. No
Standards UL, CSA, IEC, ATEX D 94/9/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In