Check Availability
  • SCHNEIDER ELECTRIC 

    Heat Sink

  • Item # 34UJ44
  • Mfr. Model # SSRHP05
Heat Sink
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34UJ44
Mfr. Model # SSRHP05
UNSPSC #32131001
Shipping Weight 3.17 lbs
Country of Origin China *
Item Heat Sink
Number of Positions 0
Mounts On Panel
Length (In.) 3.5
Width (In.) 6
Depth (In.) 6
Application Automated Processing, Packaging, HVAC/R, Molding, Plastic Extrusion, Injection Equipment, Construction/Mining, Material Handling
Function Maximizes Heat Dissipation
For Use With Solid State Relays
Standards UL, CSA, CE, RoHS
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions