Check Availability
  • SCHNEIDER ELECTRIC 

    Fused Terminal Block, 600VAC Voltage, 10 Amps, 8 AWG Max. Wire Size, 26 AWG Min. Wire Size

  • Item # 49T417
  • Mfr. Model # NSYTRV42SF6LD
Fused Terminal Block, 600VAC Voltage, 10 Amps, 8 AWG Max. Wire Size, 26 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This terminal block allows wires to be joined without having to splice them, providing easy wiring adjustment.
Show More Close
 

Technical Specifications

Item # 49T417
Mfr. Model # NSYTRV42SF6LD
UNSPSC #39121410
Catalog Page 389
Shipping Weight 0.077 lbs
Country of Origin Turkey *
Item Fused Terminal Block
Amps 10
Max. Wire Size 8 AWG
Min. Wire Size 26 AWG
Voltage 600VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 29
Terminal Type Lever-Type Fuse, LED, 12 to 30VAC/DC
Description/Special Features Accepts 1/4" X 1-1/4" Glass or Ceramic Fuse
Block Material Polyamide 6/6
Color Black
Channel Size 35mm
Temp. Range -76 Degrees to 266 Degrees F
Height 2.38"
Depth 3.11"
Width 0.40"
Standards UL, CSA, CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions