Check Availability
  • SCHNEIDER ELECTRIC 

    Fused Terminal Block, 500VAC Voltage, 6 Amps, 10 AWG Max. Wire Size, 26 AWG Min. Wire Size

  • Item # 23NY17
  • Mfr. Model # NSYTRV42SF5
Fused Terminal Block, 500VAC Voltage, 6 Amps, 10 AWG Max. Wire Size, 26 AWG Min. Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring fast and reliable connection, this terminal block resists vibration and shocks, with a wide range of connection options. It offers the possibility of testing all terminal blocks, and helps ensure the quality and operational availability of equipment. It also optimizes installation setup and operation.
Show More Close
 

Technical Specifications

Item # 23NY17
Mfr. Model # NSYTRV42SF5
UNSPSC #39121410
Catalog Page 389
Shipping Weight 0.04 lbs
Country of Origin Turkey *
Item Fused Terminal Block
Amps 6
Max. Wire Size 10 AWG
Min. Wire Size 26 AWG
Voltage 500VAC
Number of Poles 1
Number of Connections 2
Mounting Type DIN
Connection Type Screw Clamp
Pieces per Foot 50
Terminal Type Lever-Type Fuse, No Lamp
Description/Special Features Accepts 5 x 20mm Glass or Ceramic Fuse
Block Material Polyamide 6/6
Color Black
Channel Size 35mm
Temp. Range -76 Degrees to 266 Degrees F
Height 2.22"
Depth 2.85"
Width 0.32"
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions