Check Availability
  • SCHNEIDER ELECTRIC 

    Flashing; Warning Light

  • Item # 6KX79
  • Mfr. Model # XVBL4B6
Flashing; Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KX79
Mfr. Model # XVBL4B6
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.65 lbs
Country of Origin Czech Republic *
Item Warning Light
Color Blue
Lamp Type LED
Flashes per Minute 60
Light Output 7W
Lamp Life 50,000 hr.
Lens Design Screw-on Dome
Lens Material Polycarbonate
Housing Material Glass Reinforced Polyamide
Mounting Surface
Operating Temp. -40 to 158 Degrees F
Rating IP65, NEMA 1, 4X, 12
Power Source 24VAC or 24 to 48VDC
Current Drawn 1300mA AC/850mA DC
Height 5-1/2"
Diameter 2-3/4"
Voltage 24VAC/24 to 48VDC
Standards EN/IEC
Includes Base-Only, No Lamp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms