Check Availability
  • SCHNEIDER ELECTRIC 

    Flashing LED Lamp, Single Contact Bayonet (BA15), 24VAC/DC

  • Item # 3XB59
  • Mfr. Model # DL1BKB6
Flashing LED Lamp, Single Contact Bayonet (BA15), 24VAC/DC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XB59
Mfr. Model # DL1BKB6
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.1 lbs
Country of Origin Indonesia *
Item Flashing LED Lamp
Bulb Base Type Single Contact Bayonet (BA15)
Voltage 24VAC/DC
Bulb Primary Application Stacklight
Average Bulb Life 100,000 hr.
Light Technology LED
* This product's country of origin is subject to change

Compliance and Restrictions