Check Availability
  • SCHNEIDER ELECTRIC 

    Controller, 24VDC/240VAC Input Voltage, 2.0 Amps, Relay Output Type

  • Item # 35LX37
  • Mfr. Model # TM221C40R
Controller, 24VDC/240VAC Input Voltage, 2.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LX37
Mfr. Model # TM221C40R
UNSPSC #39121535
Shipping Weight 1.11 lbs
Country of Origin Taiwan *
Item Controller
Input Voltage 24VDC/240VAC
Output Type Relay
Amps 2.0
Number of Inputs 16
Number of Outputs 16
Clock No
Display 7 Segment LED
Depth 5.12"
Height 4.24"
Width 7.48"
* This product's country of origin is subject to change

Compliance and Restrictions