Check Availability
  • SCHNEIDER ELECTRIC 

    Controller, 24VDC Input Voltage, 2.0 Amps, Relay Output Type

  • Item # 35LX35
  • Mfr. Model # TM221C24R
Controller, 24VDC Input Voltage, 2.0 Amps, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LX35
Mfr. Model # TM221C24R
UNSPSC #32101628
Shipping Weight 0.87 lbs
Country of Origin Taiwan *
Item Controller
Input Voltage 24VDC
Output Type Relay
Amps 2.0
Number of Inputs 24
Number of Outputs 24
Clock No
Display 7 Segment LED
Depth 5.47"
Height 4.17"
Width 6.10"
* This product's country of origin is subject to change

Compliance and Restrictions