Check Availability
  • SCHNEIDER ELECTRIC 

    Circuit Breaker, Smart Home, 120VAC

  • Item # 19YP32
  • Mfr. Model # QO240PLILC
Circuit Breaker, Smart Home, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to reduce or shift energy use during peak times.
Show More Close
 

Technical Specifications

Item # 19YP32
Mfr. Model # QO240PLILC
UNSPSC #39121601
Shipping Weight 0.81 lbs
Country of Origin Mexico *
Item Circuit Breaker
Type Smart Home
Voltage 120
Connection Breaker Panel
Inputs Power
Outputs Power
Dimensions 4-3/5"H x 11/16"W x 3-1/4"D
Features Offers Remote Control Capability with Overload and Short-Circuit Protection of Your Electrical System, Accessory That Enables Remote Control of The Connected Device, Allows Devices to Be Managed Without Sacrificing Convenience or Comfort
For Use With Mfr. No. EER260LLCR
Agency Compliance UL, FCC
* This product's country of origin is subject to change

Compliance and Restrictions