Check Availability
  • SCHNEIDER ELECTRIC 

    Biometric Switch, 23° to 122°F Operating Temp., 22mm Mounting Hole Size

  • Item # 5RJY1
  • Mfr. Model # XB5S1B2L2
Biometric Switch, 23° to 122°F Operating Temp., 22mm Mounting Hole Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This maintained biometric switch uses innovative fingerprint recognition technology to limit access to sensitive zones and critical equipment. It features a response time of less than 1 second, and stores up to 200 records. PNP circuit type.
Show More Close
 

Technical Specifications

Item # 5RJY1
Mfr. Model # XB5S1B2L2
UNSPSC #39121501
Shipping Weight 0.44 lbs
Country of Origin France *
Item Biometric Switch
Operating Temp. 23 Degrees to 122 Degrees F
Mounting Hole Size 22mm
Housing Material Polyamide PA66
Operation Type Maintained
Connection 2m, 3 Wire Cable
NEMA Rating 12
IP Rating 65
Voltage 24VDC
Width 2.73"
Height 2.13"
Depth 1.53"
Max. Current 200mA
Circuit Type PNP
Response Time Less Than 1 Sec.
Storage Capacity 200 Records
Standards UL, CSA, CE, IEC 61000-6-2/ IEC 6100-6-4
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.