Check Availability
  • SCHNEIDER ELECTRIC 

    5-1/2" Strobe Tower Light Incandescent Assembly with 70mm Dia., Yellow

  • Item # 5GAE2
  • Mfr. Model # XVBL8B8
5-1/2" Strobe Tower Light Incandescent Assembly with 70mm Dia., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GAE2
Mfr. Model # XVBL8B8
UNSPSC #39111706
Catalog Page 280
Shipping Weight 1.0 lbs
Country of Origin Czech Republic *
Tower Light Mounting Style Direct, Support Tube
Number of Lights 1
Tower Light Color Amber
Light Modes Strobe
Light Technology LED
Sounder Included No
Diameter 70mm
Overall Height 5-1/2"
Voltage 24VAC/DC
NEMA Rating IP65, NEMA 4X/13
Flashes per Minute 60
Lamp Life 100,000 hr.
Housing Material ABS, Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Operating Temp. -13 to 131 Degrees F
Standards UL,CSA, CE
Current Drawn 0.85A
Watts 20
Item Tower Light Incandescent Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms