Check Availability
  • SCHNEIDER ELECTRIC 

    LED Tower Light Module Flashing Tier, 48VAC/DC, 70mm Diameter

  • Item # 6HM40
  • Mfr. Model # XVBC4B6
LED Tower Light Module Flashing Tier, 48VAC/DC, 70mm Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HM40
Mfr. Model # XVBC4B6
UNSPSC #39111706
Catalog Page 280
Shipping Weight 0.3 lbs
Country of Origin Indonesia *
Tower Light Series XVB
Voltage 48VAC/DC
Tower Light Color Blue
Diameter 70mm
NEMA Rating 4X, 12
Light Technology LED
Housing Material ABS, Polycarbonate
Lens Design Cylinder
Lens Material Polycarbonate
Standards UL, CSA, IEC
Current Drawn 0.040A
Watts 7.00W
For Use With Incandescent Bulb 7W Max 24VAC/24 to 48VDC or LED
Item Tower Light Module Flashing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms